Shop All High Visibility Jackets & Coats
Tough Duck
Fluorescent Green Polyester Parka size 4XL
Mfr # S42631
Zoro # G4876286
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 4Xl
- Standards ANSI 107-2015 Compliant Class 3, Level 2, CSA
- Fits Chest Size 55 in to 57 in
- Features Removable Quilted Polyester Liner
Product Information
- Brand Tough Duck
- MFR # S42631
- Zoro # G4876286
- UPC # 770167607038
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 55 in to 57 in |
Length | 35 1/2 in |
Minimum Chest Size | 55 in |
Reflective Stripe Width | 4 in |
Sleeve Length | 39-3/4" |
Maximum Chest Size | 57 in |
Details
Item | Parka |
Material | 300D Poly Oxford with PU Coating |
Standards | ANSI 107-2015 Compliant Class 3, Level 2, CSA |
Color | Green |
Features | Removable Quilted Polyester Liner |
ANSI Class | 3 |
Fabric Weight | 300 den |
Lining Material | Quilted 6 oz. Polyester insulation |
Hood Features | Quick-Release Hood |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Includes Removable Liner | Yes |
Includes Hood | Yes |
ANSI Type | R |
Hood Style | Detachable |
Includes | Quick-Release Hood |
Garment Type | Jacket |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size 4XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 57 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 55 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RA (669-C/36-NRVFO-RA)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 100)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- TOUGH DUCK Safety Down Filled Parka, Black, 2XL (SJ391)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- Tough Duck High Visibility Jackets & Coats