Tough Duck

Expandable Waist Flex Twill, Cargo, Pant


product price: $55.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color NVY
  • Material 98% Cotton/2% Spandex
  • Size 32
  • Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
  • Length 22
See all product information

Product Information

Dimensions

Size 32
Length 22

Details

Item Pants
Color NVY
Material 98% Cotton/2% Spandex
Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.

Description

Expandable Waist Flex Twill,Cargo,Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.