Shop All Work Pants and Shorts
Tough Duck
Expandable Waist Flat Front Flex Twill P
Mfr # WP090
Zoro # G305403077
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NVY
- Material 98% Cotton/2% Spandex
- Size 32
- Length 21.5
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch.
Product Information
- Brand Tough Duck
- MFR # WP090
- Zoro # G305403077
- UPC # 770167877325
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Length | 21.5 |
Details
Item | Pants |
Color | NVY |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. Expandable waist band. Multi-pocket design. Seven belt tunnels. Gusset crotch. |
Description
Expandable Waist Flat Front Flex Twill P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- HONEYWELL NORTH Filter, R95, White, 2 PK, NIOSH (7531R95)
- TILLMAN Tillman Gloves 1490M, PR (1490M)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 32 (631016)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-NVY)
- Tough Duck Work Pants and Shorts