Shop All High Visibility Jackets & Coats
Tough Duck
Duck Safety Parka, Navy, XS
Mfr # S15711
Zoro # G205402965
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Fabric Weight 3.8
- Length 23
Product Information
- Brand Tough Duck
- MFR # S15711
- Zoro # G205402965
- UPC # 770167830610
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | XS |
Length | 23 |
Details
Item | Jacket |
Color | NAVY |
Fabric Weight | 3.8 |
Description
Duck Safety Parka,Navy,XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (5290)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- TOUGH DUCK Safety Down Filled Parka, Fluor.S (SJ391)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-2XL (SJ251)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- TOUGH DUCK Fluorescent Green Polyester Parka size XLT (S42641)
- Tough Duck High Visibility Clothing