Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket DKBR, S
Mfr # WJ311
Zoro # G205402972
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G205402972
- UPC # 770167858003
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 26 |
Size | S |
Details
Item | Jacket |
Color | DKBR |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Description
Duck Chore Jacket DKBR,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- TOUGH DUCK Duck Chore Jacket Brown, S (WJ311)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-L (WJ181)
- TOUGH DUCK Duck Chore Jacket Black, 5XL (WJ312)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Tough Duck Work Jackets & Coats