Shop All Work Jackets & Coats
Tough Duck
Duck Chore Jacket DKBR, 2XL
Mfr # WJ311
Zoro # G505403013
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
- Material 100% Cotton
Product Information
- Brand Tough Duck
- MFR # WJ311
- Zoro # G505403013
- UPC # 770167858041
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 26 |
Size | 2XL |
Details
Item | Jacket |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper. |
Color | DKBR |
Material | 100% Cotton |
Description
Duck Chore Jacket DKBR,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bmp21 Series Indoor/Outdoor Vinyl Labels, Variety 3 Pack (M21-3-4-6-595-WT)
- 3M Web Scaffold Choker, D-Ring (1201390)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- TOUGH DUCK Duck Chore Jacket Navy, 2XL (WJ311)
- TOUGH DUCK Duck Sherpa Lined Vest, Brown (WV061)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-5XL (WJ252)
- TOUGH DUCK Abraham Hydro Parka, WJ182-BROWN-3XL (WJ182)
- TOUGH DUCK Duck Chore Jacket DKBR, L (WJ311)
- BERNE Vest, Washed, V-Neck, 6XL, Regular (VW531)
- Tough Duck Workwear and Protective Clothing