Shop All Coveralls & Overalls
Tough Duck
Bib Overalls, Black, Size 42x32 In.
Mfr # 791016
Zoro # G7775187
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Polyester
- Fabric Weight 600 den
- Inseam 32 in
- Closure Type zipper
Product Information
- Brand Tough Duck
- MFR # 791016
- Zoro # G7775187
- UPC # 770167579502
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 to 42 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Black, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 32 in, Size XL, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2EE Men's Western Boot Steel Work Boot, Brown (WK2104- 75 EE)
- TOUGH DUCK Insulated Coverall NY S (712111)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- (WB041)
- TOUGH DUCK Insulated Coverall NY L (712111)
- TOUGH DUCK Insulated Coverall NY XS (712111)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- Tough Duck Workwear