Tough Duck

Bib Overalls, Black, Size 34x32 In.


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M
  • Color Black
  • Material Polyester
  • Fabric Weight 600 den
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 38 in to 40 in
Fits Waist Size 32 to 34 in
Maximum Waist Size 34 in
Minimum Chest Size 38 in
Maximum Chest Size 40 in
Minimum Waist Size 32 in

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Polyester, Fabric Weight 600 den, Number of Outside Pockets 12, Includes Lining Yes, Lining Material Polyester, Style Bib Overall, Color Black, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 32 in, Size M, Features Allows for 3 In. Tall Extension, Elasticized Adjustable Shoulder Straps, Includes Hammer Loop Yes, Insulation Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.