Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Beanie Cap, Fluorescent Orange, Universal
Mfr # SA2831
Zoro # G9201547
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Beanie Cap
Product Information
- Brand Tough Duck
- MFR # SA2831
- Zoro # G9201547
- UPC # 770167753032
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Beanie Cap |
Color | Orange |
Material | Acrylic |
Areas Covered | Head |
Style | Beanie Cap |
Features | 3M Flex 40 Thinsulate Stretches 40% in Each Direction and Recovers Without Compromise to Its Superior Insulation Properties, Reverses Out to Black |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Thinsulate(TM) |
High-Visibility | Yes |
Series | SA2831 |
Includes Lining | Yes |
Product Type | Reflective Accents |
Description
Beanie Cap, Style Beanie Cap, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Orange, High-Visibility Yes, Size Universal, Features 3M Flex 40 Thinsulate Stretches 40 Percent in Each Direction and Recovers Without Compromise to Its Superior Insulation Properties, Reverses Out to Black, Insulated for Cold Conditions Yes, Series SA2831
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/16", Stainless Steel (8172/U)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- TOUGH DUCK Beanie Watch Cap, Chacl, XL (WA161)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Neck Warmer, Fluorescent Orange, Universal (i45816)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- Tough Duck Head Protection