Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Beanie Cap, Black, Universal
Mfr # i45816
Zoro # G9201407
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Beanie Cap
Product Information
- Brand Tough Duck
- MFR # i45816
- Zoro # G9201407
- UPC # 770167603689
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Beanie Cap |
Color | Black |
Material | Acrylic |
Areas Covered | Head |
Style | Beanie Cap |
Features | Reflective Stripe Trim |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Polyester |
High-Visibility | Yes |
Series | i45816 |
Includes Lining | Yes |
Product Type | Reflective Accents |
Description
Beanie Cap, Style Beanie Cap, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, High-Visibility Yes, Size Universal, Features Reflective Stripe Trim, Insulated for Cold Conditions Yes, Series i45816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- RADIANS Radians Face Shields (V40815-S)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- REFRIGIWEAR Mask Silver Magic Open Hole Black (0057RBLKOSA)
- Tough Duck Cold Weather Caps, Hats & Liners