Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Balaclava, Fleece, Black
Mfr # I25616
Zoro # G5175335
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material Acrylic
- Style Balaclava
- Color Black
- Lining Material Fleece
Product Information
- Brand Tough Duck
- MFR # I25616
- Zoro # G5175335
- UPC # 770167276357
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Material | Acrylic |
Item | Balaclava |
Style | Balaclava |
Color | Black |
Lining Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Insulated for Cold Conditions | Yes |
Series | i25616 |
Includes Lining | Yes |
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Face, Head, Neck, Material Acrylic, Color Black, Size Universal, Insulated for Cold Conditions Yes, Series i25616
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- GVS-RPB Pre Filter (03-890)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- DIAMOND VISIONS Beanie Lighted Winter Hat Assorted Colors One Size Fits All (05-2166)
- Tough Duck Cold Weather Caps, Hats & Liners