Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Balaclava, Blaze, Universal
Mfr # i36116
Zoro # G9201486
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Balaclava
Product Information
- Brand Tough Duck
- MFR # i36116
- Zoro # G9201486
- UPC # 770167715481
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Orange |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Balaclava |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Thinsulate(TM) |
Series | i36116 |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Material Acrylic, Color Orange, Size Universal, Insulated for Cold Conditions Yes, Series i36116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Base Neutralizer, 5 gal., Lab Caustics (4903-005)
- CHILL-ITS BY ERGODYNE Headband, Flames, One Size, Terrycloth (6605)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Neck Warmer, Fluorescent Orange, Universal (i45816)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- Tough Duck Head Protection