Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Balaclava, Blaze, Universal
Mfr # I26516
Zoro # G9201160
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Balaclava
Product Information
- Brand Tough Duck
- MFR # I26516
- Zoro # G9201160
- UPC # 770167437277
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Orange |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Balaclava |
Features | Maximum Warmth With Hard Hat Straps., Traditional Balaclava Style |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Polyester |
Series | i26516 |
Includes Lining | Yes |
High-Visibility | Yes |
Product Type | Reflective Accents |
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Polyester, Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Material Acrylic, Color Orange, High-Visibility Yes, Size Universal, Features Maximum Warmth With Hard Hat Straps., Traditional Balaclava Style, Insulated for Cold Conditions Yes, Series i26516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (21302)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- HOTHANDS Neck Gaiter, Fleece, Black, Universal (NECKGAITBLK)
- Tough Duck Head Protection