Shop All High Visibility Jackets & Coats
Tough Duck
5XL Tall Size Rain Jacket, Florescent Green
Mfr # S37231
Zoro # G9201355
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107-2015
- Material Polyester, Polyurethane
- Length 33 in
- Fabric Weight 5.6 oz
- Features Cold Weather, Wind Resistant
Product Information
- Brand Tough Duck
- MFR # S37231
- Zoro # G9201355
- UPC # 770167693314
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Description
Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 33 in, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- RINGERS GLOVES Leather Gloves, Goatskin, 2XL, PR (664-12)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- TOUGH DUCK Womens Insulated Flex Safety Jacket, Blk. (SJ411)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-XL (SJ351)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- Tough Duck High Visibility Jackets & Coats