Shop All High Visibility Shirts & Sweatshirts
Tough Duck
4XL Hi-Vis Sweatshirt, Black
Mfr # S49431
Zoro # G1872669
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type O, Class 1
- Number of Outside Pockets 2
Product Information
- Brand Tough Duck
- MFR # S49431
- Zoro # G1872669
- UPC # 770167683667
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 55 in to 57 in |
Length | 31 3/4 in |
Maximum Chest Size | 57 in |
Minimum Chest Size | 55 in |
Reflective Stripe Width | 4 in |
Details
Item | High Visibility Sweatshirt |
Material | Polyester |
Color | Black |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Standards | ANSI 107-2015 Type O, Class 1 |
Number of Outside Pockets | 2 |
Closure Type | zipper |
Fabric Weight | 8 oz |
ANSI Class | 1 |
Gender | Men's |
ANSI Type | O |
Sweatshirt Style | Hoodie |
Front Closure Type | Zipper |
Hood Features | Quick-Release Hood |
Includes Hood | Yes |
Pocket Locations | Lower Front |
Description
High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size 4XL, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 57 in, Hood Features Quick-Release Hood, Length 31 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- SKULLERZ BY ERGODYNE Anti-Fog Smoke Lens Matte Black Frameless Safety Glasses (VALI-AF)
- TOUGH DUCK 5XL Hi-Vis Sweatshirt, Black (S49431)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- Tough Duck Workwear and Protective Clothing