Shop All High Visibility Pants
Tough Duck
3X Hi-Vis Insulated Bibs, Florescent Green
Mfr # S79821
Zoro # G5210231
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards ANSI 107-2015 Class E
- Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
- Number of Pockets 7+
- Gender Men's
Product Information
- Brand Tough Duck
- MFR # S79821
- Zoro # G5210231
- UPC # 770167600220
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | 3XL |
Fits Waist Size | 46 to 48 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 in |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Green, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 48 in, Minimum Waist Size 46 in, Size 3XL, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- PIONEER Traffic All Mesh Pant, Green, 2XS/XS (V1070760U-2XS/XS)
- Tough Duck High Visibility Pants