Shop All High Visibility Shirts & Sweatshirts
Tough Duck
2XL Hi-Vis Hooded Sweatshirt, Orange
Mfr # S49421
Zoro # G7779992
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- Fits Chest Size 49 in to 51 in
Product Information
- Brand Tough Duck
- MFR # S49421
- Zoro # G7779992
- UPC # 770167563006
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Sleeve Length | 38 13/32 in |
Length | 30 3/4 in |
Maximum Chest Size | 51 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 49 in |
Details
Item | High Visibility Hooded Sweatshirt |
Material | Polyester |
Color | Orange |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Standards | ANSI 107-2015 Type R, Class 2 |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | zipper |
Fabric Weight | 8 oz |
ANSI Class | 2 |
Hood Features | Quick-Release Hood |
ANSI Type | R |
Includes Hood | Yes |
Front Closure Type | Zipper |
Sweatshirt Style | Hoodie |
Pocket Locations | Lower Front |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8 oz, Size 2XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 51 in, Hood Features Quick-Release Hood, Length 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- KASK Zenith Clear Face Visor (WVI00007-500)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- SUNDSTROM SAFETY Half Mask Respirator, L/XL Size, Black (H01-2821)
- TOUGH DUCK 3XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49421)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- BISLEY HI-VIS SHIRTS (313W6490X-Y/3X)
- Tough Duck High Visibility Clothing