Shop All Spray Paint
Tough Coat Advanced
Spray Paint
Mfr # K00779008
Zoro # G708232144
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Compatible Surface Material Aluminum, Metal, Steel
- Finish No Texture
- Coverage Area 30 to 35 sq ft
- Finish Texture No Texture
Product Information
- Brand Tough Coat Advanced
- MFR # K00779008
- Zoro # G708232144
- UPC # 724504007791
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | Black |
Compatible Surface Material | Aluminum, Metal, Steel |
Finish | No Texture |
Coverage Area | 30 to 35 sq ft |
Finish Texture | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- 3M Cup and Collar, Large, PK4 (16023)
- MINWAX 1 Gal Clear Polycrylic Water-Based Protective Finish Satin (13333)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-3/8)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- TOUGH COAT ADVANCED Spray Paint (K00929008)
- TOUGH COAT ADVANCED Spray Paint (K00339008)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- Tough Coat Advanced Spray Paint & Primer