Shop All Coffee Makers
This Product is Discontinued
Touch
Silver Single Serve 90 oz. Coffee Maker (Discontinued)
Mfr # T414S
Zoro # G1856885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Serve
- Capacity 90 oz.
- Color Silver
- Adjustable Strength Settings 3
- Housing Material Plastic
Product Information
- Brand Touch
- MFR # T414S
- Zoro # G1856885
- UPC # 040232165146
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 8 3/4 in |
Height | 14 in |
Length | 11 1/2 in |
Height (In.) | 14" |
Width (In.) | 8-3/4" |
Length (In.) | 11-1/2" |
Overall Width | 8 3/4 in |
Overall Depth | 11 1/2 in |
Overall Height | 14 in |
Details
Item | Coffee Maker |
Type | Single Serve |
Capacity | 90 oz. |
Color | Silver |
Adjustable Strength Settings | 3 |
Housing Material | Plastic |
Voltage | 120V AC |
Plug | 3-Prong |
For Use With | Single Serve Cup |
Min. Brewing Capacity | 6 oz |
Max. Brewing Capacity | 14 oz |
Plumbing Required | No |
Plug Type | 3-Prong |
Minimum Brewing Capacity | 6 oz |
Maximum Brewing Capacity | 14 oz |
Description
Coffee Maker, Maximum Brewing Capacity 14 oz, Minimum Brewing Capacity 6 oz, Overall Height 14 in, Overall Width 8 3/4 in, Overall Depth 11 1/2 in, Voltage 120V AC, Color Silver, Adjustable Strength Settings 3, For Use With Single Serve Cup, Housing Material Plastic, Plug Type 3-Prong, Plumbing Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.