Shop All Spray Paint
Touch N Tone
Leather Brown, Gloss, 10 oz
Mfr # 55277830
Zoro # G805300807
product price: $5.25
/ea
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 10 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Browns
- Application Method Spray
Product Information
- Brand Touch N Tone
- MFR # 55277830
- Zoro # G805300807
- UPC # 70798552777
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Leather Brown |
Net Weight | 10 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Browns |
Application Method | Spray |
Sheen | Gloss |
Description
Touch ‘N Tone is an all purpose spray paint designed to provide a durable protective coating that resists fading chipping and peeling. These sprays apply easily and dry fast to a tough attractive finish. Not for use on galvanized metal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal Red (S-CT-ALPHARED1G)
- INSL-X BY BENJAMIN MOORE Insl-X Prime Lock White Flat Oil-Based Alkyd Primer and Sealer 1 gal (PS8100099-01)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK (6KW38)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TOUCH N TONE Aluminum, Flat, 10 oz (356782)
- TOUCH N TONE Dove Gray, Gloss, 10 oz (55288830)
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- TOUCH N TONE Spray Paint, Gloss, White, 10 oz, Aerosol Can (55274830)
- RUST-OLEUM Spray Paint, Emerald Green, Gloss, 12 oz (257401V)
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss White Spray Paint 10 oz (55274830)
- Touch N Tone Spray Paint & Primer