Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 24 oz, Black
Mfr # 7565029813
Zoro # G4016947
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Gun
- Size 24 oz
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 24 oz
Product Information
- Brand Touch 'N Seal
- MFR # 7565029813
- Zoro # G4016947
- UPC # 075650298138
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Gun Foam, Insulation Value R-4.5, Application Automotive, HVAC, Landscaping, Color Black, Container Size 24 oz, Container Type Can, Expansion Ratio 3:1, Full Cure Time 1 hr, Includes Applicator Gun, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 10 min, For Use On Surface Material Cement, Rock, Stone, Wood, Standards ASTM C1536, ASTM C518, ICC-ES ESR 1926, UL 1715, UL 723, UL Classified, Application Method Gun, Environment Outdoor
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Surface Insensitive Red Threadlocker - 6 mL (24026)
- LOCTITE Caulk Adh Allpurp Clear 10Oz (2154740)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- THERMWELL PRODUCTS Thermwell F4 45 ft. Mortite Caulking Cord Weather Strip; Gray (194084)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- TOUCH 'N SEAL Spray Foam Sealant, 16 lb, Cream (7565000068)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- SEAL SPRAY FOAM Seal Spray Butyl Mastic 10.1oz - Gray (SEALBMG12)
- Touch 'N Seal Spray Foam Sealant