Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 20 oz, White
Mfr # 7565029712
Zoro # G3793153
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction, Masonry, Metalworking
- Application Method Gun
- For Use With Gun Applicator
- Container Size 20 oz
- Container Type Aerosol Can
Product Information
- Brand Touch 'N Seal
- MFR # 7565029712
- Zoro # G3793153
- UPC # 075650297124
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 20 oz |
Size | 20 oz |
Description
Gun Foam, Insulation Value R-4, Application Attics, Basements, Cracks in Foundations, Crawlspaces, Door Frames, Gaps, Jambs, Partitions, Stud Walls, Windows, Color White, Container Size 20 oz, Container Type Can, Full Cure Time 1 hr, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 10 min, For Use On Surface Material Concrete, Drywall, Insulating Foam Boards, Metal, Plastic, Wood
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOROCK 50 lb Ground Silica SL, White, Silica Base (1-44BG)
- INTERTAPE Ac15 Blk 48Mmx54.8M Ipg, Pk24 (84985)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- NMC Danger Asbestos May Cause Cancer (PT51)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, White (7565004000)
- Touch 'N Seal Spray Foam Sealant