Shop All Spray Foam Sealant
Touch 'N Seal
Spray Foam Sealant, 12 oz, White
Mfr # 7565004000
Zoro # G4017069
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Application Method Straw
- Size 12 oz
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
- Container Size 12 oz
Product Information
- Brand Touch 'N Seal
- MFR # 7565004000
- Zoro # G4017069
- UPC # 075650040003
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-4 to R-5, Application Multipurpose, Window and Door, Color White, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 3:1, Full Cure Time 4 hr, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 30 min, For Use On Surface Material Concrete, Glass, Metal, Wood, Standards AAMA-812, Application Method Straw, Base Material Polyurethane, Environment Outdoor
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Caulk Bgstrtch Clr10.5Oz (10006)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- SCAPA NORTH AMERICA Scapa 2" X 60 Yrd White Pe Tape Pinked Edges 24Rls/Case Pk (SAP 152604)
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- TOUCH 'N SEAL Multipurpose/Construction Foam Dispensing Machine, Black, 10 Component (7565000150)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000044)
- DAP Spray Foam Sealant, 20 oz, Tan (7565020012)
- Touch 'N Seal Spray Foam Sealant