Shop All Spray Foam Sealant
This Product is Discontinued
Touch 'N Seal
Insulation Spray Foam Sealant, 16 lb, Cylinder, Beige, 1 Component (Discontinued)
Mfr # 7565000064
Zoro # G4016892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Gaps and Cracks
- Color Beige
- Application Method Straw
- Size 16 lb
- Substrates Brick, Concrete, Drywall, Glass, metal, Stone, Wood
Product Information
- Brand Touch 'N Seal
- MFR # 7565000064
- Zoro # G4016892
- UPC # 075650000649
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 16 lb |
Container Size | 16 lb |
Description
Insulating Spray Foam Sealant, Insulation Value R-4.9, Application Concrete, Drywall, Insulating Foam Boards, Metal, Plastics, Wood, Color Cream, Container Size 16 lb, Container Type Cylinder, Expansion Ratio 3:1, Full Cure Time 1 day, Includes Applicator, Hose, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Metal, Plastic, Wood, Standards ICC-ES ESR 1926, Application Method Straw
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.