Touch 'N Seal

Insulation Spray Foam Sealant, 155.7 lb, Two Cylinders, Cream, 2 Component (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Multipurpose
  • Color Cream
  • Sealant Application Insulation
  • Number of Components 2
  • Size 155.7 lb
See all product information

Product Information

Dimensions

Size 155.7 lb
Container Size 156 lb

Description

Insulating Spray Foam Sealant, Insulation Value R-6.2, Application Commercial, Residential, Transportation, Color Cream, Container Size 156 lb, Container Type Cylinder, Coverage 750 bd ft, Expansion Ratio 8:1, Full Cure Time 1 hr, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 1 min, For Use On Surface Material Aluminum, Concrete, Metal, Polystyrene, Vinyl, Wood, Standards ICC-ES ESR 3052, Application Method Straw, Environment Outdoor

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.