Shop All Spray Foam Sealant
Touch 'N Seal
Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component
Mfr # 7565002750
Zoro # G208061725
product price: $1,211.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,211.99
Free 30-Day Returns
Key Features
- Number of Components 2
- Container Type Cylinder
- Color Cream
- Expansion Ratio 1:1
- Coverage 750 bd ft
Product Information
- Brand Touch 'N Seal
- MFR # 7565002750
- Zoro # G208061725
- UPC # 075650027493
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 156 lb |
Details
Item | Insulating Spray Foam Sealant |
Number of Components | 2 |
Container Type | Cylinder |
Color | Cream |
Expansion Ratio | 1:1 |
Coverage | 750 bd ft |
Standards | ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-2856, ASTM E-84 |
Includes | (1) 9 1/2 ft Gun Hose Assembly, (3) ColorWise Fan Nozzles, (5) ColorWise Cone Nozzles, Dispensing Straw, Iso Tank, Polyol Tank |
Maximum Application Temperature | 90 Degrees F |
Product Type | Spray Foam Kit |
Cell Type | Closed Cell |
Compressive Strength | 31 psi |
Foam Density | 1.75 lb/cu ft |
Insulation Value+1 | R-13.3, R-6.6 |
Working Time | 5 min |
Minimum Application Temperature | 60 Degrees F |
Sealant Properties | Low-Odor Formulation |
For Use On Surface Material | Cellulose, Fiberglass, Stone Wool |
Resistance Properties | Nonshrinking |
Application | Multipurpose; Dispensing Foam |
Full Cure Time | 1 hr |
Application Method | Gun |
Base Material | Polyurethane |
Description
Insulating Spray Foam Sealant, Insulation Value R-13.3, R-6.6, Application Multipurpose; Dispensing Foam, Cell Type Closed Cell, Color Cream, Container Size 156 lb, Container Type Tank, Coverage 750 bd ft, Expansion Ratio 1:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 hr, Includes (1) 9 1/2 ft Gun Hose Assembly, (3) ColorWise Fan Nozzles, (5) ColorWise Cone Nozzles, Dispensing Straw, Iso Tank, Polyol Tank, Maximum Performance Temperature Not Applicable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- BIG HORN Glue Bottle Tip - Roller (19034)
- DAP Phenoseal 6 Oz. Translucent Vinyl Adhesive Caulk (07027)
- TOUCH 'N SEAL Landscape Adhesive Foam, 12 oz, Aerosol Can, Black, R-4 (7565040440)
- TOUCH 'N SEAL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Beige, 1 Component (7565000057)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- TOUCH 'N SEAL Window & Door Spray Foam Sealant, 20 oz, Aerosol Can, White (7565029712)
- TOUCH 'N SEAL Window & Door Spray Foam Sealant, 12 oz, Aerosol Can, White, 1 Component (7565004000)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- Touch 'N Seal Spray Foam Sealant