Shop All Spray Applicator Guns & Accessories
Touch 'N Seal
Hose, Black, 100 ft
Mfr # 7565001100
Zoro # G3929281
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100 ft
- Color Black
- Application Dispensing Foam
- Indoor/Outdoor Indoor, Outdoor
- Application Temp. Range 60 Degrees to 100 Degrees F
Product Information
- Brand Touch 'N Seal
- MFR # 7565001100
- Zoro # G3929281
- UPC # 075650510117
- Country of Origin United States
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 100 ft |
Details
Item | Hose |
Color | Black |
Application | Dispensing Foam |
Indoor/Outdoor | Indoor, Outdoor |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Sealant Application | Multipurpose/Construction |
Number of Components | 1 |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Description
Hose, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 28 in (7565070232)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- GREAT STUFF PRO Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum (99046685)
- BIG HORN Professional Gluing Bottle and Accessory Kit (19122)
- Touch 'N Seal Spray Applicator Guns & Accessories