Shop All Dispensing Syringe Needles, Tips & Caps
Touch 'N Seal
Filter, Multipurpose Application, Gold
Mfr # 7565000170
Zoro # G3929394
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Sealant Application Multipurpose/Construction
- Application Temp. Range 60 Degrees to 100 Degrees F
- Number of Components 2
- Application Dispensing Foam
Product Information
- Brand Touch 'N Seal
- MFR # 7565000170
- Zoro # G3929394
- UPC # 075650001707
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Details
Item | Filter |
Color | Gold |
Sealant Application | Multipurpose/Construction |
Application Temp. Range | 60 Degrees to 100 Degrees F |
Number of Components | 2 |
Application | Dispensing Foam |
Indoor/Outdoor | Indoor, Outdoor |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Description
Filter, Number of Components 2
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- PERMATEX Permatex .5ml pipette Blue Threadlocker (19967)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray (GL20373REC)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX0)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G510)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ2)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- Touch 'N Seal Dispensing Syringe Needles, Tips & Caps