Touch 'N Seal

Air Sealing Spray Foam Sealant Kit, 27.78 lb, Two Cylinders, Beige, 2 Component (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Seal Air Leaks in and Around Metal, Wood and Concrete Stoppings, Overcasts, Electrical and Plumbing Chases
  • Color Beige
  • Sealant Application Air Sealing
  • Number of Components 2
  • Size 27.78 lb
See all product information

Product Information

Dimensions

Size 27.78 lb
Container Size 28 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5, Application Window and Door, Color Cream, Container Size 28 lb, Container Type Cylinder, Coverage 200 bd ft, Expansion Ratio 8:1, Full Cure Time 1 day, Includes 10 ft Pre-Attached Hose, Applicator Gun, Latex Gloves, O-Ring, Petroleum Jelly, Spray Nozzles, Wrench, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 45 sec, For Use On Surface Material Metal, Polystyrene, Wood

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.