Touch 'N Seal

Air Sealing Spray Foam Sealant Kit, 15.64 lb, Two Cylinders, Beige, 2 Component (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Spray Foam Sealant

Key Features

  • Application Multipurpose
  • Color Beige
  • Application Method Straw
  • Size 15.64 lb
  • Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
See all product information

Product Information

Dimensions

Size 15.64 lb
Container Size 16 lb

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-5.5, Application Commercial, Residential, Transportation, Color Cream, Container Size 16 lb, Container Type Cylinder, Coverage 110 bd ft, Expansion Ratio 8:1, Foam Density 2 lb/cu ft, Full Cure Time 1 hr, Includes Applicator, Hose, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 1 min, For Use On Surface Material Concrete, Fiberboard, Gypsum, Masonry, Metal, Polystyrene, Wood

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, DE, MA, MD, ME, NJ, NY, OH, RI, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.