Shop All Coffee Makers
This Product is Discontinued
Touch
Black Single Serve 90 oz. Coffee Maker (Discontinued)
Mfr # T214B
Zoro # G1995379
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Serve
- Capacity 90 oz.
- Material Plastic
- Color Black
- For Use With Single Serve Cup
Product Information
- Brand Touch
- MFR # T214B
- Zoro # G1995379
- UPC # 040232165122
- Country of Origin China
- Category Coffee Makers
Dimensions
Height | 14 in |
Width | 8 3/4 in |
Length | 11 1/2 in |
Height (In.) | 14" |
Width (In.) | 8-3/4" |
Length (In.) | 11-1/2" |
Overall Depth | 11 1/2 in |
Overall Height | 14 in |
Overall Width | 8 3/4 in |
Description
Coffee Maker, Maximum Brewing Capacity 14 oz, Minimum Brewing Capacity 6 oz, Overall Height 14 in, Overall Width 8 3/4 in, Overall Depth 11 1/2 in, Voltage 120V AC, Color Black, Adjustable Strength Settings 1, For Use With Single Serve Cup, Housing Material Plastic, Plug Type 3-Prong, Plumbing Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.