Shop All Bathroom Sinks
Toto
White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 15"
Mfr # LT308.11#01
Zoro # G5406177
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 29 1/8 in
Product Information
- Brand Toto
- MFR # LT308.11#01
- Zoro # G5406177
- UPC # 739268311060
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 29 1/8 in |
Overall Width | 22 7/8 in |
Overall Height | 10 5/8 in |
Bowl Size | 20 1/2 in x 20 7/8 in |
Bowl Depth | 18 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 13/16 in |
Bowl Width | 20 7/8 in |
Bowl Length | 20 1/2 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 13/16 in, Bowl Depth 18 in, Rectangular, Bowl Size 20 1/2 in x 20 7/8 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Widespread, Faucet Mounting Centers 11 in, Vitreous China, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 10 5/8 in, Overall Length 29 1/8 in, Overall Width 22 7/8 in, Toto, LT308 Wheelchair Users Lavatory Series, Vitreous China
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1" X 1-1/2" Earthwool Fg Pipe Asj+-Ssl 75/C (5000313)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" (LT481G#01)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- TOTO TOTO® LT579G-01 Rendezvous Undercounter SG Lavatory, Cotton White (LT579G-01)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- Toto Bathroom Sinks