Shop All Urinals
Toto
Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung
Mfr # UT104EV#01
Zoro # G5405836
product price: $219.99
/ea
Sold in multiples of 35 for $7,699.65
Free Shipping & Returns
$7,699.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brand and Series Toto Commercial
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.5
- ADA Compliance Yes
Product Information
Dimensions
Depth (In.) | 24 |
Height (In.) | 15-1/8 |
Width (In.) | 13-3/4 |
Spud Connection Size | 3/4 in |
Details
Brand and Series | Toto Commercial |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0.5 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Green Certification or Other Recognition | WaterSense Approved |
Color/Finish | White |
Mounting Style | Wall Hung |
Material of Construction | Vitreous China |
Cartridges Required | No |
Standards | ASME A112.19.2/CSA B45.1, California AB715, California Green Building Code, IAPMO(cUPC), IPC, NPC Canada, NSPC, UPC |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Connection (In.) | 3/4 |
Item | Washout Urinal |
Type | Washout |
Includes | Mounting Set |
Flushing Method | Washout |
Color | White |
Description
Washout Urinal
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure C-Cyst-FF by Swift Green Filters (SGF-CYSTFF-S)
- WATTS Air Gap Faucet Bn (0959752)
- TOTO Ut104E Urinal Drain Cover Assembly Stai (THU3010)
- TOTO TOTO® UT104EV-01 Commercial Washout Urinal W/Back Spud, Cotton White (UT104EV-01)
- TOTO Ut447E Urinal Drain Cover Assembly Stai (THU3017)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- TOTO Ecoefv Concealed Urinal 05G W 4 X 4 Co (TEU3LA11#SS)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- Toto Urinals