Shop All Toilet Repair Parts
Toto
Trip Lever For St743S Pvd Polished Brass
Mfr # THU068#PB
Zoro # G0345500
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Trip Lever
- Color/Finish Polished Brass
- Finish Polished Brass
- For Use With Mfr. No. CST744SD, ST743SD, C744S, CST743E, C743E, ST743E
Product Information
- Brand Toto
- MFR # THU068#PB
- Zoro # G0345500
- UPC # 739268388857
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Type | Trip Lever |
Color/Finish | Polished Brass |
Finish | Polished Brass |
For Use With | Mfr. No. CST744SD, ST743SD, C744S, CST743E, C743E, ST743E |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever For St743S Pvd Polished Brass |
Description
Trip Lever For St743S Pvd Polished Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- DURAVIT DuraStyle Basic One-Piece Toilet White (21960100U2)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Cap (FSBCAP12)
- TOTO Flow Regulator Adaptergasket 0.35Gpm Eco (THP3272)
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- TOTO Parts Bag For Gmax Tanks Cotton (THU137-2W#01)
- TOTO Trip Lever For Mercer Suite Bone (THU163#03)
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- TOTO Aquia, Tank Lid, Cotton Aquia Ii (TCU416CR#01)
- DANCO Zero Cut Toilet Bolt (10770)
- Toto Toilet Repair Parts