Shop All Urinals
Toto
TOTO® UT104E-01 Commercial Washout Urinal W/Top Spud, Cotton White
Mfr # UT104E-01
Zoro # G105578197
product price: $251.09
/ea
Free Shipping & Returns
$251.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Toto ut104e-01 commercial washout urinal w/top spud, cotton white this commercial compact wall mounted urinal with integral trap is ada compliant and features a 3/4" top spud inlet and 2" i.p.s. Outlet. High efficiency, 0.5 gpf. Outlet connection and mounting set. Toto continues to advance its leadership in eco-efficient fixtures and fittings with the introduction of four 0.5 gpf high efficiency urinals (heus). The heu's and 0.5 gpf ecopower flush valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance. when ordering toto 0.5 gpf heus, toto 0.5 gpf ecopower flush valves are highly recommended for maximum performance.
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
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- MOEN Spt Tub Divrtr Chrm Pl 7in (M1491)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRADQ2219551)
- SLOAN Dual Filtered Diaphragm Kit, for Use With G1583294 (A1047A)
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- TOTO Solenoid Assy Unit For Lloyd Urinal Flus (THU3002)
- TOTO Ut447E Urinal Drain Cover Assembly Stai (THU3017)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104EV#01)
- TOTO TOTO® UT104EV-01 Commercial Washout Urinal W/Back Spud, Cotton White (UT104EV-01)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, ADA Compliant, Wall Mount (2004)
- Toto Urinals