Shop All Bathroom Sinks
Toto
Toto® LHT241.4G-01 Supreme® Wall Mount Lavatory Sink, Cotton White
Mfr # LHT241.4G-01
Zoro # G905444937
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toto
- MFR # LHT241.4G-01
- Zoro # G905444937
- UPC # 739268024472
- Country of Origin China
- Category Bathroom Sinks
Description
Toto lht241.4g-01 supreme wall mount lavatory sink, cotton white this wall mount shroud and lavatory combination is part of the supreme suite by toto. The unit features a faucet mount on 4" centers with mounting set included. The slender space saving design and deep bowl provide comfortable use. Toto's patented, super-smooth sanagloss glaze prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. Sanagloss keeps your toto chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning. sanagloss seals china with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing. Does not include faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cast Spout Assembly (S6E2JKABCP)
- AMERICAN STANDARD Lavatory Handle Kit (M961627-0020A)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- PFISTER Pfister Raincan Showerhead (973-228A)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- TOTO Bathroom Sink w/One Hole, 26" (LPT242G#01)
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" (LT481G#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- Toto Bathroom Sinks