Shop All Toilets
Toto
TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White
Mfr # CT728CUVG#01
Zoro # G610152905
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
TOTO's TORNADO FLUSH Elongated wall-mounted Standard Height bowl exemplifies eco-friendly cleanliness and power in commercial spaces. Engineered for optimal performance along with the TOTO ECOPOWER flush valve, the toilet offers superior performance while saving water. Newly redesigned, this bowl features TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that create a centrifugal washing action that assists in rinsing the bowl more efficiently. CEFIONTECT adds an exceptionally smooth glaze that minimizes waste from sticking to the ceramic. This coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings by minimizing the usage of water, harsh chemicals, and time required for cleaning. The toilet bowl is WaterSense certified. Includes bowl and bolt caps. Flush valve purchased separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A091V)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- DELTA Delta Commercial Instit Parts: Cer-Teck Alignment Insert (060544A)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4284726CMFG#MS)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, and PREMIST (MW6424736CEFGA#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EL#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-U-96)
- Toto Toilets