Shop All Toilet Seats
Toto
Toilet Seat, With Cover, polypropylene, Elongated, Bone
Mfr # SS114#03
Zoro # G9048459
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material polypropylene
- Width 14"
Product Information
- Brand Toto
- MFR # SS114#03
- Zoro # G9048459
- UPC # 739268062795
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 3" |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Elongated,Soft,Close,Bone |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
Antimicrobial | No |
Night Light | No |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Weight Capacity | 300 lb |
Description
Seat,Elongated,Soft,Close,Bone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- LASCO FITTINGS TEE INSERT POLY 1-1/2"" (1401015RMC)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE COTTON (SW3084#01)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW583#12)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- Toto Toilet Seats