Shop All Toilet Seats
Toto
Toilet Seat, Soiree, Sedona Beige, With Cover, polypropylene, Elongated
Mfr # SS214#12
Zoro # G9049028
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Sedona Beige
- Material polypropylene
- Width 14-1/4"
Product Information
- Brand Toto
- MFR # SS214#12
- Zoro # G9049028
- UPC # 739268036468
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2-1/2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Sedona Beige |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 18-3/4" |
Item | Toilet Seat,Soiree,Sedona Beige |
Description
Toilet Seat,Soiree,Sedona Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- SMITH-COOPER 5" x 3" Reducing Coupling (4316001300)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- DELTA Delta 2100/2400 Series Spout Assembly - Two Handle Kitchen Chrome (RP34089)
- TOTO C2 SW3074 Elongated Soft Close Bidet Seat, Cotton (SW3074#01)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- TOTO WASHLET A2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3004#01)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO TOTO® SS114-12 Elongated SoftClose® Seat, Sedona Beige (SS114-12)
- BIO BIDET Prestige BB-800 Advanced Bidet Seat- Round White (BB800-R)
- Toto Toilet Seats