Shop All Toilets
Toto
Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Cotton
Mfr # MS854114#01
Zoro # G9049052
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Gallons per Flush 1.6
- One Piece/Two Piece One Piece
- Collection Ultimate
- Brand and Series Toto Ultimate(R)
Product Information
Details
Item | Toilet,Ultimate El,One Piece,Sc Seat-CtWht |
Bowl Shape | Elongated |
Gallons per Flush | 1.6 |
One Piece/Two Piece | One Piece |
Collection | Ultimate |
Brand and Series | Toto Ultimate(R) |
Number of Pieces | One Piece |
Flush Mode | Single Flush |
Weight Capacity | 300 lb |
Description
Toilet,Ultimate El,One Piece,Sc Seat-CtWht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH KDH8725 Kitchen Faucet Pull-Down Sprayer for GS8725DL (KDH8725)
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- LEGEND VALVE 1" C X F ELBOW NL (302-285NL)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0034100)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- TOTO Miniature, Display 1Pc Toilet Cotton (TCU102#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Grey (3946-95)
- Toto Toilets