Shop All Toilets
Toto
Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton
Mfr # MS854114SLR#01
Zoro # G9046298
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Gallons per Flush 1.6
- One Piece/Two Piece One Piece
- Collection Eco Ultramax
- Flush Mode Single Flush
Product Information
Details
Item | Toilet,Ada,Ultramax,One Piece,Rig |
Bowl Shape | Elongated |
Gallons per Flush | 1.6 |
One Piece/Two Piece | One Piece |
Collection | Eco Ultramax |
Flush Mode | Single Flush |
Weight Capacity | 300 lb |
Number of Pieces | One Piece |
Brand and Series | Toto Eco Ultramax(R) |
Description
Toilet,Ada,Ultramax,One Piece,Rig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NP)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (CST243EFR#01)
- TOTO Sp Square Shape, Wall Hung, Bowl Cotton, 1.28/0.9 gpf, Wall Mount, Square, Cotton (CT449CFG#01)
- TOTO 1Pc Legato Washlet+ Toilet with Auto Flush Compatible-1.28Gpf (CST624CEFGAT40#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Guinevere 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, Tornado Flush (MW9744724CEFGA#01)
- TOTO TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White (MS854114E-01)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- Toto Toilets