Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige
Mfr # CST244EF#12
Zoro # G9025867
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Sedona Beige
- Gallons per Flush 1.28
- Collection Entrada(TM)
Product Information
Details
Item | Toilet,1.28 gpf,Elongated,C244E |
Bowl Shape | Elongated |
Color | Sedona Beige |
Gallons per Flush | 1.28 |
Collection | Entrada(TM) |
Description
Toilet,1.28 gpf,Elongated,C244E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- TOTO 1PC CAROLINA II SKIRTED T-FLUS H CEFIONTECT - COTTON (MS644124CEFG#01)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CU#01)
- TOTO 1PC ULTRAMAX II WASHLET+ 1.28G PF AUTOFLUSH COMP. COTTON (CST604CEFGAT40#01)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (TET2GA32#SS)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- Toto Toilets