Shop All Toilets
Toto
Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White
Mfr # CST494CEMFRG#01
Zoro # G9024458
Free Shipping & Returns
$593.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Colonial White
- One Piece/Two Piece Two Piece
- Collection Connelly
Product Information
Details
Item | Toilet,Dual Flush Function,Connelly,Wt |
Bowl Shape | Elongated |
Color | Colonial White |
One Piece/Two Piece | Two Piece |
Collection | Connelly |
Description
Toilet,Dual Flush Function,Connelly,Wt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- MAID-O-MIST Jacobus #5 1/8" Angle (Jacobus #5 1/8" Angle)
- ZORO SELECT 3/8" Malleable Iron Tee Class 300 (1LBX3)
- EEMAX Electric Tankless Water Heater, 480V (XTP054480)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- TOTO VESPIN II 1G W/ SS124 -COTTON (MS474124CUFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- TOTO Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST454CEFG#01)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (25087-TR-0)
- Toto Toilets