Shop All Toilets
Toto
Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # MS854114ELR#01
Zoro # G6786893
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-7/16" |
Depth | 28-3/16" |
Height | 29-1/4" |
Trapway Dia. | 2-1/8" |
Rim Height | 14-5/8" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED ABS 3.5"" (879-35PK)
- PARKER 1/4" x 3/8" Push Polypropylene Ball Valve Inline (PP4VUC6-MG)
- MOEN Standard Valve Trim (T470)
- CHICAGO FAUCET AC/DC Power Adapter Kit (240.747.00.1)
- TOTO Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped (CT447CFG#01)
- TOTO Drake 1.28 GPF Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat (MW7764736CEFG#01)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open Bidet Seat, and EWATER+ (MW7764736CEFGA#01)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- Toto Toilets