Shop All Toilets
Toto
Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # CST784EF#01
Zoro # G6422385
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
Dimensions
Width | 21-1/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 25-3/8" |
Depth | 28-7/8" |
Trapway Dia. | 2-1/8" |
Rim Height | 16-1/8" |
Height | 31-5/8" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Pipe Repair Kit, 2"W x 5'L, White (38260)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- GROHE Universal Flow Straightener Brushed Nick (13954EN0)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- TOTO Toilet, 1.6 gpf, G-Max, Elongated, Cotton (MS854114SL#01)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- TOTO 1PC CAROLINA II SKIRTED T-FLUS H CEFIONTECT - COTTON (MS644124CEFG#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- Toto Toilets