Shop All Bathroom Sink Faucets
Toto
Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White
Mfr # LHT242G#11
Zoro # G1764605
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
- Flow Outlet Type Rear Overflow
Product Information
- Brand Toto
- MFR # LHT242G#11
- Zoro # G1764605
- UPC # 739268024809
- Country of Origin Indonesia
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Colonial White |
Flow Outlet Type | Rear Overflow |
Item | Prominence,1Hole Lav,Shrd W Cefiontect |
Material | Vitreous china |
Description
Item Prominence,1Hole Lav,Shrd W Cefiontect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- WARWICK HANGER SPLIT RING HANGER 1/2"" (2000-2)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1.5-304)
- B&K 1/2 In. Galvanized Pipe Repair Clamps (160-803HP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Bath Drainwhite, Tubular Chrome Plat (ABD100#CP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Ct Lavatory, Cotton, Cotton (LT242G#01)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812A1-XL-3F)
- Toto Bathroom Sink Faucets