Shop All Showerheads and Tub Faucets
Toto
Showerhead 4.5 1 Mode 2.5Gpm Transitiona
Mfr # TS200A51#CP
Zoro # G0338710
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Spray, Rubber Nozzles, G 1/2" Connection
- Flow Rate 2.5 gpm
- Shower Head Type Single Spray
- Height 4-7/16"
- Width 4-7/16"
Product Information
- Brand Toto
- MFR # TS200A51#CP
- Zoro # G0338710
- UPC # 739268206366
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/16" |
Width | 4-7/16" |
Depth | 3-1/16" |
Face Dia. | 4-7/16" |
Details
Item | Shower Head |
Features | Single Spray, Rubber Nozzles, G 1/2" Connection |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Single Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | Brass/Plastics |
Description
Showerhead 4.5 1 Mode 2.5Gpm Transitiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NV, OR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- KOHLER Components Lav Ws Spout - Tube (77967-BV)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- TOTO Rain Shower Arm, Polished Nickel, Wall (TS110MW16#PN)
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- TOTO Convex Push Plate For In Wall Tank Sys P (YT820#CP)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- TOTO Showerhead 5.5 5 Mode 2.5Gpm Traditional (TS300A65#CP)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- Toto Showerheads and Tub Faucets