Shop All Toilet Seats
Toto
Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene
Mfr # SS224#01
Zoro # G9048739
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Cotton White
- Material polypropylene
- Width 14"
Product Information
- Brand Toto
- MFR # SS224#01
- Zoro # G9048739
- UPC # 739268036369
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Cotton White |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Guinevere,Soft,Close,Cotton |
Description
Seat,Guinevere,Soft,Close,Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" x 3/4" Malleable Iron Reducing Tee Class 150 (5P489)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- ANVIL 4" x 1-1/2" Malleable Iron Hex Bushing Class 150 (0318908928)
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#11)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS124#03)
- TOTO Seat, Round, Soft, Close, Bone, With Cover, polypropylene, Round, Bone (SS113#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS114#12)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- Toto Toilet Seats