Shop All Toilet Seats
Toto
Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene
Mfr # SS154#01
Zoro # G9048580
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Cotton White
- Material polypropylene
- Width 14"
Product Information
- Brand Toto
- MFR # SS154#01
- Zoro # G9048580
- UPC # 739268548183
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-5/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Cotton White |
Material | polypropylene |
Standards | Complies with California Proposition 65 Warning Requirements |
Features | Mounting Hardware Included |
Front Type | Closed |
Hinge Type | Soft Close Hinge |
Bolt to Seat Front | 18-1/2" |
Item | Seat,Elongated Trad,Soft Close,Cott |
Description
Seat,Elongated Trad,Soft Close,Cott
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 4PC Seat Wrench Set (13-2111)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Scotsman APRC1-P Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9278)
- TRAP-TITE Waterless Trap Seal, 1 3/8 in H, Black (69435)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#11)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- Toto Toilet Seats