Shop All Toilets
Toto
In Wall Tank System W Copper Pipe - 1.28, 1.28/0.9 gpf, Dual Flush, Wall Mount, Matte
Mfr # WT172M
Zoro # G0329190
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color Matte
- Gallons per Flush 1.28/0.9
- Material Various
- Manufacturers Warranty Length 1 Yr. Limited
Product Information
Dimensions
Manufacturers Warranty Length | 1 Yr. Limited |
Details
Item | In Wall Tank System W Copper Pipe - 1.28 |
Mounting Style | Wall |
Color | Matte |
Gallons per Flush | 1.28/0.9 |
Material | Various |
Standards | ASME A112.6.2; IAPMO PS50, CSA B125.3; ASSE1002; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Dual Flush |
Description
In Wall Tank System W Copper Pipe - 1.28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Galvanized Steel pan 62x32 ID Pre-drilled side drain w PVC 1 inch slip adapter 60x30 ID (CDP6030GS)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUR-WS-RK)
- KOHLER FLUSH VALVE KIT 2"" (85406)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- TOTO Aquia Toilet, Gasket, Spare Part, Silicone (9BU088E)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- Toto Toilets